!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER W/TEMPERATURE,CAT III

DIGITAL MULTIMETER W/TEMPERATURE,CAT III

FLUKE

DIGITAL MULTIMETER W/TEMPERATURE,CAT III close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER W/TEMPERATURE,CAT III

DIGITAL MULTIMETER W/TEMPERATURE,CAT III

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE17BESP
  • Mfr. Model # FLUKE-17B+ ESP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.0% + 3
  • Data HoldYes
  • Instrument Safety RatingCAT III 600V
  • Maximum DC Voltage Measurement1,000V
  • Special FeaturesWhite Backlight
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact
  • Capacitance Measurement Accuracy+/-5.0% +5 digits
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP40
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature Measurement
  • AC Response CalculationAverage
  • AC Current Measurement Resolution0.1 uA
  • Battery SizeAA
  • DC Voltage Measurement Resolution0.001V
  • Diode TestYes
  • Duty Cycle1 to 99%
  • Fuse AccessYes
  • Manufacturers Warranty Length1 yr
  • Maximum Frequency Measurement100 kHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Voltage Measurement4V
  • Minimum DC Voltage Measurement4V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-22 Degrees F
  • Overall Height7.2 in
  • Resistance Measurement Resolution0.1 ohm
  • Temperature Measurement Resolution0.1 Degrees C
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy 0.5% + 3
  • Basic DC Current Accuracy 1.5% + 3
  • Maximum AC Voltage Measurement 1,000V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy +/-0.1% +3 digits
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy 2.0% +/-1 Degrees C
  • Resistance Measurement Accuracy +/-0.5% + 2 digits
  • Batteries Included Yes
  • DC Current Measurement Resolution 0.1 uA
  • Depth 2 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Includes (2) AA Batteries, Fluke TL75 Test Leads, Type-K Thermocouple Temperature Probe
  • Maximum Capacitance Measurement 1,000 uF
  • Maximum Resistance Measurement 40 kiloohm
  • Minimum AC Current Measurement 4 A
  • Minimum DC Current Measurement 4 A
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Resistance Measurement 400 ohm
  • Minimum Temperature Measurement -67 Degrees F
  • Overall Width 3.6 in
  • Standards IEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
  • Weight 1 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list