!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,LCD,1.3 IN D,NIST

DIGITAL MULTIMETER,LCD,1.3 IN D,NIST

TRIPLETT

DIGITAL MULTIMETER,LCD,1.3 IN D,NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,LCD,1.3 IN D,NIST

DIGITAL MULTIMETER,LCD,1.3 IN D,NIST

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWMM300NIST
  • Mfr. Model # MM300-NIST
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-1.0%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600V
  • Maximum DC Voltage Measurement600V
  • Special FeaturesTRMS Provides Better Accuracy, Protective Rubber Holster, Temperature Measurement, Battery Test, NIST Calibration
  • Calibration Certificate IncludedNIST
  • Multimeter StyleCompact
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-1.0%
  • Resistance Measurement Accuracy+/-1.0%
  • AC Voltage Measurement Resolution100mV
  • Auto RangingNo
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V
  • DC Current Measurement Resolution100micron A
  • Depth1.3 in
  • Display TypeLCD
  • Elapse Time ClockNo
  • IncludesRubber Holster, Test Leads, Temperature Probe, (3) AAA Batteries, NIST Certificate
  • Maximum Resistance Measurement2M ohms
  • Maximum Temperature Measurement1370 Degrees C
  • Minimum AC Current Measurement100micron A
  • Minimum DC Current Measurement100micron A
  • Minimum Operating Temperature0 Degrees C
  • Minimum Storage Temperature-10 Degrees C
  • Minimum/Maximum MemoryNo
  • NIST Certification By ManufacturerYes
  • Overall Width2.5 in
  • Pulse WidthNo
  • Software IncludedNo
  • Temperature Measurement Resolution1 Degrees C
  • True RMS Bandwidth45 - 450Hz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.8%
  • Basic DC Current Accuracy +/-2.0%
  • Maximum AC Voltage Measurement 600V
  • Instrument Counts 2000
  • Maximum AC Current Measurement 10A
  • Maximum DC Current Measurement 10A
  • Basic AC Current Accuracy +/-2.0%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC/DC Voltage, AC/DC Current, Resistance, Temperature, Continuity, Battery Test
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 100micron A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AAA
  • Computer Interface Connection Type None
  • DC Voltage Measurement Resolution 1mV
  • Diode Test Yes
  • Duty Cycle No
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Storage Temperature 50 Degrees C
  • Min-Max-Avg Button Included No
  • Minimum AC Voltage Measurement 100mV
  • Minimum DC Voltage Measurement 1mV
  • Minimum Resistance Measurement 0.1 ohms
  • Minimum Temperature Measurement 1 Degrees C
  • Multiple On-Screen Displays No
  • Overall Height 5.7 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohms
  • Standards CE
  • Time of Day Clock No
  • Weight 157 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list