!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,CAT III 600V

DIGITAL MULTIMETER,CAT III 600V

FLUKE

DIGITAL MULTIMETER,CAT III 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,CAT III 600V

DIGITAL MULTIMETER,CAT III 600V

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE15BESP
  • Mfr. Model # FLUKE-15B+ ESP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.0% + 3
  • Data HoldYes
  • Instrument Safety RatingCAT III 600V
  • Maximum DC Voltage Measurement1,000V
  • Special FeaturesWhite Backlight
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact
  • Capacitance Measurement Accuracy+/-5.0% +5 digits
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy2.0% +/-1 Degrees C
  • Resistance Measurement Accuracy+/-0.5% + 2 digits
  • Batteries IncludedYes
  • DC Current Measurement Resolution0.1 uA
  • Depth2 in
  • Display TypeLCD
  • Frequency Measurement Resolution0.01 Hz
  • Includes(2) AA Batteries, Fluke TL75 Test Leads
  • Maximum Capacitance Measurement1,000 uF
  • Maximum Resistance Measurement40 kiloohm
  • Minimum AC Current Measurement4 A
  • Minimum DC Current Measurement4 A
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Resistance Measurement400 ohm
  • Minimum Temperature Measurement-67 Degrees F
  • Overall Width3.6 in
  • StandardsIEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
  • Weight1 lb
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy 0.5% + 3
  • Basic DC Current Accuracy 1.5% + 3
  • Maximum AC Voltage Measurement 1,000V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 1.5% + 3
  • Bluetooth Compatible No
  • Dustproof No
  • IP Rating IP40
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance
  • AC Response Calculation Average
  • AC Current Measurement Resolution 0.1 uA
  • Battery Size AA
  • DC Voltage Measurement Resolution 0.001V
  • Diode Test Yes
  • Duty Cycle 1 to 99%
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 100 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Voltage Measurement 4V
  • Minimum DC Voltage Measurement 4V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -22 Degrees F
  • Overall Height 7.2 in
  • Resistance Measurement Resolution 0.1 ohm
  • Temperature Measurement Resolution 0.1 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list