!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,8.8 IN H,4 IN W

DIGITAL MULTIMETER,8.8 IN H,4 IN W

FLUKE

DIGITAL MULTIMETER,8.8 IN H,4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,8.8 IN H,4 IN W

DIGITAL MULTIMETER,8.8 IN H,4 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,147.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE289CAL
  • Mfr. Model # FLUKE-289 CAL
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.24 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.4%
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesLow Impedance Voltage, Low Ohms and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
  • Calibration Certificate IncludedYes
  • Multimeter StyleFull Size - Advanced Features
  • Capacitance Measurement Accuracy1.00 %
  • Bluetooth CompatibleYes
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy1.00 %
  • Resistance Measurement Accuracy+/-0.05%
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Capacitance Measurement Resolution0.001 nF
  • Computer Interface Connection TypeUSB
  • Depth2.4 in
  • Display TypeBacklit Digital - 1/4 VGA Dot Matrix
  • Elapse Time ClockYes
  • Fuse AccessYes
  • Manufacturers Warranty LengthLimited Lifetime
  • Maximum Frequency Measurement1 MHz
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Current Measurement0 mA
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Resistance Measurement50 ohm
  • Minimum Temperature Measurement-328 Degrees F
  • Multiple On-Screen DisplaysYes
  • Overall Height8.8 in
  • Peak HoldYes
  • Software IncludedNo
  • Time of Day ClockYes
  • Weight28 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.025%
  • Basic DC Current Accuracy +/-0.05%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 50,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-0.6%
  • Frequency Measurement Accuracy 0.005 %
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size AA
  • Capacity 2.24 Ah
  • Data Logging Yes
  • Diode Test Yes
  • Duty Cycle Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Includes (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
  • Maximum Capacitance Measurement 100 mF
  • Maximum Resistance Measurement 500 megaohm
  • Maximum Temperature Measurement 1,994 Degrees F
  • Minimum AC Current Measurement 0 uA
  • Minimum Capacitance Measurement 0.001 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature -4 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • NIST Certification By Manufacturer Techni-Tool
  • Overall Width 4 in
  • Pulse Width Yes
  • Standards CE, CSA, UL
  • True RMS Bandwidth 100 kHz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list