!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL GAUGE/TRANSMITTER,600 PSI

DIGITAL GAUGE/TRANSMITTER,600 PSI

ASHCROFT

DIGITAL GAUGE/TRANSMITTER,600 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL GAUGE/TRANSMITTER,600 PSI

DIGITAL GAUGE/TRANSMITTER,600 PSI

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,306.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AGB7
  • Mfr. Model # 302174SD02LXBLBK600#
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDigital Vacuum Gauge with Transmitter
  • Wetted MaterialsStainless Steel
  • Minimum Pressure0 psi
  • Display Unitsbar, ft H2O, in H2O, in Hg, kg/cm2, kPa, mBar, mm Hg, mPa, psi
  • Series2174
  • Gauge Process Connection GenderMale
  • Gauge Process Connection LocationBottom
  • Gauge Process Connection TypeNPT
  • Digital Display CharacteristicsBacklit LCD
  • For Use With Media TypeAir, Water
  • Height3 5/16 in
  • Length1 11/16 in
  • Manufacturers Warranty Length1 yr
  • Maximum Operating Temperature140 Degrees F
  • NIST Traceable CertificateNo
  • Number of Wires6
  • Pressure Gauge TypeIndustrial Pressure Gauge with Transmitter
  • Socket MaterialStainless Steel
  • Nominal Dial Size 3 in
  • Accuracy +/-0.25% of Full Scale
  • Maximum Pressure 600 psi
  • Output 4 to 20mA DC
  • Gauge Primary Range Units psi
  • IP Rating IP65
  • Gauge Process Connection Size 1/4 in
  • Power Source 12 to 36V DC, 4 to 20 mA Loop
  • Features Auto Off, Battery Backup, Display Update Rate, Password Protection, Visual Pressure Indicator
  • Gauge Case Material Metal
  • Includes Instructions
  • Loop Resistance Dependent on Loop Supply Voltage
  • Material 304 Stainless Steel
  • Minimum Operating Temperature 14 Degrees F
  • Number of Display Digits 5
  • Power Required 12 to 36V DC
  • Pressure Range Type Pressure
  • Type of Pressure Gauge
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list