!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL GAUGE,DIFFERENTIAL,5 IN WC

DIGITAL GAUGE,DIFFERENTIAL,5 IN WC

DWYER INSTRUMENTS

DIGITAL GAUGE,DIFFERENTIAL,5 IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL GAUGE,DIFFERENTIAL,5 IN WC

DIGITAL GAUGE,DIFFERENTIAL,5 IN WC

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TCP5
  • Mfr. Model # DM-1107
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemDigital Differential Pressure Gauge
  • Nominal Dial Size5 in
  • Process Connection Size1/8 in
  • Process Connection LocationBack
  • Primary Display Range0 to 5 in wc
  • Gauge Case MaterialGlass-Filled Plastic
  • Compatible Process MediaAir, Compatible Gases
  • Accuracy GradeNot Graded
  • Ambient Operating Temperature Range0 Degrees to 140 Degrees F
  • Auto-ShutoffNo
  • Bar GraphNo
  • Battery Type9V Battery
  • Bolt Circle Diameter5.531 in
  • Case Depth2.33 in
  • Case ShapeRound
  • Data Update Frequency1 sec, 10 min
  • Display Screen TypeLCD
  • Flange Diameter5.125 in
  • Housing MaterialGlass Filled Plastic
  • Includes Mounting HardwareYes
  • Line Power Voltage24 V DC
  • Manufacturer Warranty Length1 yr
  • Mounting OrientationUpright Only
  • Number of Digits4
  • Over-Pressure Limit100% Full Scale
  • Peak HoldYes
  • StandardsCE Certified
  • Hazardous Location Rating Not Rated
  • Accuracy +/-1.00%
  • Process Connection Type Tubing
  • Panel-Mountable Yes
  • Pressure Gauge Type Digital Differential Pressure Gauge
  • IP/NEMA Rating NEMA 4X
  • Series DigiMag DM-1000
  • Accuracy Details +/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
  • Application Filtration
  • Backlit Screen No
  • Battery Run Time 150 hr, 9 mo
  • Blowout Safety Back No
  • Case Colour Light Gray
  • Case Diameter 5 in
  • Current Consumption 5 mA
  • Digit Height 0.6 in
  • Display Units in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
  • For Panel Cut-Out Size 4.562 in
  • Includes Batteries Yes
  • Languages English
  • Low Battery Indicator No
  • Mounting Hardware Included Flange
  • Non-Sparking No
  • Number of Display Lines Adjustable
  • Panel Mount Characteristics (1) 5 17/32 Dia Holes on Bolt Circle
  • Power Source 9V DC Battery: 9 to 24V DC Line-Power
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list