DIGITAL DISC MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, CARBIDE
DIGITAL DISC MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, CARBIDE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital disc micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This digital disc micrometer includes a key spanner, a fitted case, and a battery.
Technical Specs
Item Digital Disc Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating IP65
Data Output Type Cable
Anvil Shape Disk
Coolant Resistant Yes
Operation Type Digital
Anvil Material Steel
Case Included Yes
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663
Included Certification Certificate of Inspection
Includes Battery Yes
Maximum Measurement - Inch 1 in
Minimum Measurement - Inch 0 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 18 mm
Spindle Size 0.787 in
Range 0 in to 1 in, 0 mm to 25.4 mm
Accuracy +/-0.0002 in
SPC Output Yes
Long Form Calibration Certificate No
Anvil Size 0.787 in
Dimension Type Inch/Metric
Thimble Type Ratchet
Battery Size SR44
Case Type Case
Display Type LCD
Includes Key Spanner, Fitted Case, Battery
Lock Nut Type Lever
Maximum Measurement - mm 25.4 mm
Minimum Measurement - mm 0 mm
Spindle Disk
Spindle Material Steel
Standards TUV Rheinland
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$531.88
/ EACH
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$780.12
/ EACH
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,494.14
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$419.41
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH