!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP ON AMMETER,660A

DIGITAL CLAMP ON AMMETER,660A

IDEAL

DIGITAL CLAMP ON AMMETER,660A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP ON AMMETER,660A

DIGITAL CLAMP ON AMMETER,660A

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XAA7
  • Mfr. Model # 61-765GA
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemDigital Clamp On Ammeter
  • Safety RatingCAT IV 600V, CAT III 1,000V
  • Maximum AC Current Measurement660 A
  • Maximum DC Current Measurement660 A
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance
  • Jaw Opening1.4 in
  • Special FeaturesTightSight(TM) Bottom Display
  • Basic DC Voltage Accuracy+/-1%
  • Basic DC Current Accuracy2 %
  • Frequency Measurement Accuracy+/-0.5%
  • Display TypeBacklit
  • Auto Power OffYes
  • Battery AccessYes
  • Battery Voltage9V DC
  • Digital/AnalogDigital
  • Frequency Counter20 Hz to 400 Hz
  • Manufacturers Warranty Length2 yr.
  • Maximum Frequency Measurement400 Hz
  • MemoryData hold
  • Minimum AC Current Measurement0 A
  • Minimum Capacitance Measurement0 uF
  • Minimum DC Voltage Measurement0 V
  • Minimum Resistance Measurement0 ohm
  • Peak HoldYes
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 750 V
  • Maximum DC Voltage Measurement 999.9 V
  • Intrinsically Safe Y
  • Jaw Style Clamp On
  • Basic AC Voltage Accuracy +/-1%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2%
  • Capacitance Measurement Accuracy +/-5%
  • Resistance Measurement Accuracy +/-1.5%
  • Auto Ranging Yes
  • Battery Size 9V
  • Calibration Frequency 400 Hz
  • Diode Test No
  • Includes Leads, Alligator Clips, Case, Instructions
  • Maximum Capacitance Measurement 999.9 uF
  • Maximum Resistance Measurement 999.9 ohm
  • Midscale Resistance No
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 20 Hz
  • Non-Contact Voltage Detector Yes
  • Standards UL
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list