!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,TRMS,DIGITAL

DIGITAL CLAMP METER,TRMS,DIGITAL

EXTECH

DIGITAL CLAMP METER,TRMS,DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,TRMS,DIGITAL

DIGITAL CLAMP METER,TRMS,DIGITAL

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $706.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX655NIST
  • Mfr. Model # EX655-NIST
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT II 1000V, CAT III 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special Features1.18" (30mm) jaw size accomodates conductors up to 350MCM, 6000 count backlit LCD display with bargraph, Built-in LED flashlight for working in dimly-lit areas, Built-in non-contact voltage detector (NCV) with LED indicator, DC Zero mode, Data Hold, Min/Max, Relative function, Auto Power Off, Inrush mode captures current surges during motor startup, Low Impedance (LoZ) prevents false reading caused by ghost voltages, Low Pass Filter (LPF) for accurate measurements of variable frequency drive signals
  • Basic DC Voltage Accuracy+/-1.00%
  • Basic DC Current Accuracy+/-2.50%
  • Frequency Measurement Accuracy+/-0.10%
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution0.1 uA, 0.01 A
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Calibration Frequency50 to 60 Hz
  • DC Current Measurement Resolution0.1 uA
  • Digital/AnalogDigital
  • Frequency Counter10 Hz to 1 MHz
  • Includes(3) AAA Batteries, General Purpose Bead Wire Temperature Probe, Test Leads
  • Instrument Counts6,000
  • Maximum Capacitance Measurement60 mF
  • Maximum Frequency Measurement1 MHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement60 A
  • Minimum Capacitance Measurement60 nF
  • Minimum DC Voltage Measurement600 mV
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height1.6 in
  • Peak HoldNo
  • StandardsCE, cULus
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 750 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.18 in
  • Calibration Certificate Included Yes - NIST with Data
  • Basic AC Voltage Accuracy +/-1.50%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Capacitance Measurement Accuracy +/-10.00%
  • Resistance Measurement Accuracy +/-1.50%
  • AC Voltage Measurement Resolution 1 mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 0.01 nF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Conductor Size 350MCM
  • Maximum Resistance Measurement 60 megaohm
  • Memory Max/Min
  • Minimum AC Voltage Measurement 6 V
  • Minimum DC Current Measurement 60 A
  • Minimum Frequency Measurement 10 Hz
  • Minimum Resistance Measurement 6 ohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 3 in
  • Resistance Measurement Resolution 0.1 ohm
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list