!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,LED,2.5 IN W,200 A

DIGITAL CLAMP METER,LED,2.5 IN W,200 A

TRIPLETT

DIGITAL CLAMP METER,LED,2.5 IN W,200 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,LED,2.5 IN W,200 A

DIGITAL CLAMP METER,LED,2.5 IN W,200 A

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWCM200
  • Mfr. Model # CM200
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement200 A
  • Maximum DC Voltage Measurement1000 V
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleOpen Jaw
  • Special FeaturesOpen Jaw fits Into Tight Spaces, Built-In Flashlight, LoZ Impedance Mode for Identifying Ghost Voltage
  • Basic DC Voltage Accuracy+/-1.0%
  • Basic AC Current Accuracy+/-3.0%
  • Display TypeLED
  • AC Current Measurement Resolution10 mA
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V
  • Capacitance Measurement Resolution0.01 nF
  • Digital/AnalogDigital
  • Elapse Time ClockNo
  • Inrush Current MeasurableNo
  • Manufacturers Warranty Length1 yr
  • Maximum Conductor Size250MCM
  • Maximum Storage Temperature60 Degrees C
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement1 mV
  • Minimum DC Voltage Measurement1 mV
  • Minimum Resistance Measurement0.1 ohms
  • Multiple On-Screen DisplaysNo
  • Overall Height9 in
  • Peak HoldNo
  • Software IncludedNo
  • True RMS Bandwidth50 to 1000Hz
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1000 V
  • Parameters Measured AC Current, AC Voltage, Resistance, Capacitance, Continuity, LoZ
  • Dustproof No
  • Data Logging No
  • Removable Screen No
  • Jaw Opening 16mm
  • Calibration Certificate Included Available Separately
  • Basic AC Voltage Accuracy +/-1.2%
  • Data Hold Yes
  • Capacitance Measurement Accuracy +/-3.0%
  • Resistance Measurement Accuracy +/-1.5%
  • AC Voltage Measurement Resolution 1mV
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size (2) AA
  • Calibration Frequency 50/60 Hz
  • DC Voltage Measurement Resolution 1 mV
  • Diode Test Yes
  • Includes (2) AA Batteries, Carrying Case, Test Leads
  • Instrument Counts 6000
  • Maximum Capacitance Measurement 4 mF
  • Maximum Resistance Measurement 60 megaohm
  • Memory Data Hold
  • Minimum AC Current Measurement 100 mA
  • Minimum Capacitance Measurement 0.01 nF
  • Minimum Operating Temperature 5 Degrees C
  • Minimum Storage Temperature -20 Degrees C
  • Non-Contact Voltage Detector Yes
  • Overall Width 2.5 in
  • Resistance Measurement Resolution 0.1 ohms
  • Standards CE, ETL, RoHS
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories