!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,LCD DISPLAY,7.5 IN H

DIGITAL CLAMP METER,LCD DISPLAY,7.5 IN H

FLUKE

DIGITAL CLAMP METER,LCD DISPLAY,7.5 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL CLAMP METER,LCD DISPLAY,7.5 IN H

DIGITAL CLAMP METER,LCD DISPLAY,7.5 IN H

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE301DESP
  • Mfr. Model # FLUKE-301D/ESP
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 300V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Frequency, DC Current, DC Voltage, Diode, Resistance
  • DustproofNo
  • Data LoggingNo
  • Removable ScreenNo
  • Jaw Opening1.3 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy1.5% +/- 5 digits
  • Data HoldYes
  • Basic AC Current Accuracy2.0% +/- 10 digits
  • Capacitance Measurement Accuracy2.0% +/- 5 digits
  • Resistance Measurement Accuracy1.0% +/- 5 digits
  • AC Voltage Measurement Resolution0.1 V
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V
  • DC Current Measurement Resolution0.01 A
  • Diode TestYes
  • Frequency Measurement Resolution0.001 Hz
  • Manufacturers Warranty Length1 yr
  • Maximum Frequency Measurement99.99 kHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum Capacitance Measurement9.999 uF
  • Minimum Frequency Measurement9.999 Hz
  • Minimum Resistance Measurement600 ohm
  • Multiple On-Screen DisplaysYes
  • Overall Width2.1 in
  • Audible Continuity Yes
  • AC Response Calculation Average
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • IP Rating IP30
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Light, Portable, Can be Put Into Pockets, Slim, Thin Jaw Easily Fit Into Tightly Packed Wires
  • Basic DC Voltage Accuracy 1.0% +/- 5 digits
  • Basic DC Current Accuracy 2.0% +/- 10 digits
  • Frequency Measurement Accuracy 0.1% +/- 3 digits
  • Display Type LCD
  • AC Current Measurement Resolution 0.01 A
  • Auto Power Off Yes
  • Battery Access Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 0.001 uF
  • DC Voltage Measurement Resolution 0.1 V
  • Frequency Counter 45 to 400 Hz
  • Instrument Counts 6,000
  • Maximum Capacitance Measurement 999.9 uF
  • Maximum Resistance Measurement 60 kiloohm
  • Minimum AC Current Measurement 60 A
  • Minimum DC Current Measurement 60 A
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -22 Degrees F
  • Overall Height 7.5 in
  • Standards IEC 61010-1, IEC 61326-1, IEC61010-2-032
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list