!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,AC AUTO-RANGING

DIGITAL CLAMP METER,AC AUTO-RANGING

KLEIN TOOLS

DIGITAL CLAMP METER,AC AUTO-RANGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,AC AUTO-RANGING

DIGITAL CLAMP METER,AC AUTO-RANGING

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNCL220
  • Mfr. Model # CL220
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.295 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement400 A
  • Maximum DC Voltage Measurement600 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingNo
  • Removable ScreenNo
  • Jaw Opening1.6 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-2.50% + 10 Digits
  • Data HoldYes
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution1 A
  • Auto Power OffYes
  • Batteries IncludedYes
  • Calibration Frequency45 to 400Hz
  • Digital/AnalogDigital
  • IncludesCarrying Case, Test Leads, Thermocouple
  • Maximum Resistance Measurement20 megaohm
  • Non-Contact Voltage DetectorYes
  • Overall Width3.5 in
  • StandardsCE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Added Temperature, Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy, NCVT
  • Basic DC Voltage Accuracy +/-1.00% + 8 Digits
  • Basic AC Current Accuracy +/-2.0% + 10 Digits
  • Resistance Measurement Accuracy +/-2.0% + 5 Digits
  • AC Voltage Measurement Resolution 1 V
  • Auto Ranging Yes
  • Battery Size AAA
  • DC Voltage Measurement Resolution 1 V
  • Diode Test No
  • Instrument Counts 2,000
  • Minimum Operating Temperature -40 Degrees F
  • Overall Height 1.5 in
  • Resistance Measurement Resolution 10 microohm
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list