!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,1000A,750V,TRMS

DIGITAL CLAMP METER,1000A,750V,TRMS

AMPROBE

DIGITAL CLAMP METER,1000A,750V,TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,1000A,750V,TRMS

DIGITAL CLAMP METER,1000A,750V,TRMS

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,195.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACDC3400IND
  • Mfr. Model # ACDC-3400 IND
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesBacklight Makes it Easy to Read Even in Dark Conditions, Relative Zero Displays the Difference Between the Actual Reading and A Stored Reference Value and May be used with Any Function or Range
  • Basic DC Voltage Accuracy+/- (0.5% rdg + 2 dgts)
  • Basic DC Current Accuracy+/- (0.5% rdg + 2 dgts)
  • Frequency Measurement Accuracy+/- (0.1% rdg + 5 dgts)
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Calibration Frequency50 to 400 Hz
  • Diode TestYes
  • IncludesACDC-3400 IND, Deluxe Carrying Case, Test Leads
  • Manufacturers Warranty Length1 yr
  • Maximum Frequency Measurement1 MHz
  • Minimum AC Current Measurement66 A
  • Minimum Capacitance Measurement6.6 nF
  • Minimum DC Voltage Measurement660 V
  • Peak HoldYes
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 750 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Frequency
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/- (1.5% rdg + 8 dgts)
  • Data Hold Yes
  • Basic AC Current Accuracy +/- (1.5% rdg + 8 dgts)
  • Display Type Backlit
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Digital/Analog Digital
  • Frequency Counter 50 kHz to 1 kHz
  • Instrument Counts 6,600
  • Maximum Capacitance Measurement 6.6 mF
  • Maximum Resistance Measurement 66 megaohm
  • Minimum AC Voltage Measurement 660 V
  • Minimum DC Current Measurement 660 A
  • Minimum Frequency Measurement 66 Hz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list