!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,1000A,600V

DIGITAL CLAMP METER,1000A,600V

AMPROBE

DIGITAL CLAMP METER,1000A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,1000A,600V

DIGITAL CLAMP METER,1000A,600V

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD6PRO
  • Mfr. Model # ACD-6 PRO
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Voltage Measurement600 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Resistance
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.8 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-2%
  • Data HoldYes
  • Display TypeLCD
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery SizeCR2032
  • Digital/AnalogDigital
  • Frequency Counter50/60 Hz
  • Instrument Counts4,000
  • Maximum Conductor Size1.77 in (45mm)
  • Maximum Resistance Measurement40 megaohm
  • Minimum DC Voltage Measurement400 mV
  • Audible Continuity Yes
  • AC Response Calculation Average
  • Maximum AC Voltage Measurement 600 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Large, Easy to Read LCD Display, Relative Zero Mode
  • Basic DC Voltage Accuracy +/-1.00% of Reading +3 Digits
  • Basic AC Current Accuracy +/-1.50%
  • Resistance Measurement Accuracy +/-1.00%
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Diode Test Yes
  • Includes ACD-6 PRO, Carrying Case
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 60 Hz
  • Minimum AC Current Measurement 400 A
  • Resistance Measurement Resolution 40 megaohm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories