!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 TO 20MM RANGE, IP67, +/-0.02MM ACCURACY, 0.01MM RESOLUTION

4-WAY DIGITAL CALIPER, 0 TO 20MM RANGE, IP67, +/-0.02MM ACCURACY, 0.01MM RESOLUTION

MITUTOYO

4-WAY DIGITAL CALIPER, 0 TO 20MM RANGE, IP67, +/-0.02MM ACCURACY, 0.01MM RESOLUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY DIGITAL CALIPER, 0 TO 20MM RANGE, IP67, +/-0.02MM ACCURACY, 0.01MM RESOLUTION

4-WAY DIGITAL CALIPER, 0 TO 20MM RANGE, IP67, +/-0.02MM ACCURACY, 0.01MM RESOLUTION

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $514.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT500-152-30
  • Mfr. Model # 500-152-30
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 1.25 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution0.01 mm
  • IP RatingIP67
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeMetric
  • Dust ResistantYes
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Display TypeLCD
  • Case TypePlastic Case
  • Data Output Connection TypeDigimatic
  • Depth Rod ShapeRectangular
  • Graduations - Lower Scale0 in
  • Includes BatteryYes
  • Jaw Depth - Upper Jaw25/32 in
  • Linear Encoder TypeElectrostatic Capacitance
  • With Locking NutYes
  • Range 0 mm to 200 mm
  • Accuracy +/-0.02 mm
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant Yes
  • Included Certification Certificate of Inspection
  • Jaw Depth 1 31/32 in
  • Maximum Measurement - mm 200 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size SR44
  • Compatible SPC Cable Mfr. No. 959149, Mfr. No. 959150
  • Water Resistant Yes
  • Functions Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
  • Graduations - Upper Scale 8 in
  • Includes Case Yes
  • Jaw Shape Standard
  • Repeatability +0.0005 in/-0.01 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list