DIFFUSER, CEILING/WALL, 23⅝ IN H, 23⅝ IN W, SURFACE MOUNT, 6 TO 14 IN DUCT, STEEL, PERFORATED
DIFFUSER, CEILING/WALL, 23⅝ IN H, 23⅝ IN W, SURFACE MOUNT, 6 TO 14 IN DUCT, STEEL, PERFORATED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
White finish. Perforated diffuser has a clean, unbroken-plane look and reduce noise in low-volume air applications.
Technical Specs
- ItemDiffuser
- Mounting LocationCeiling, Wall
- Overall Depth3 1/2 in
- Overall Width23 5/8 in
- Face TypePerforated
- ColourWhite
- InsulatedInsulated
- ShapeSquare
- FinishPowder Coated
- IncludesR6 Insulation
- Mounting Style Surface Mount
- Product Type Perforated Diffuser
- Overall Height 23 5/8 in
- Duct Size 6 to 14 in
- Adjustable Blades Not Adjustable Blades
- Material Steel
- Air Diffusion Angle 360 Degrees
- Compatible with Product Type T-Bar Suspended Drop Ceilings
- Insulation Material Fibreglass
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.91
/ EACH
Related Products
-
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.32
/ EACH
-
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.74
/ EACH
-
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.04
/ EACH
-
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.37
/ EACH