!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFUSER, CEILING, 23 IN H, 23 IN W, LAY-IN, 14 IN DUCT, STEEL, SIDE LOUVERED, WHITE

DIFFUSER, CEILING, 23 IN H, 23 IN W, LAY-IN, 14 IN DUCT, STEEL, SIDE LOUVERED, WHITE

4 WAY DIFFUSER

DIFFUSER, CEILING, 23 IN H, 23 IN W, LAY-IN, 14 IN DUCT, STEEL, SIDE LOUVERED, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFUSER, CEILING, 23 IN H, 23 IN W, LAY-IN, 14 IN DUCT, STEEL, SIDE LOUVERED, WHITE

DIFFUSER, CEILING, 23 IN H, 23 IN W, LAY-IN, 14 IN DUCT, STEEL, SIDE LOUVERED, WHITE

4 WAY DIFFUSER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36N455
  • Mfr. Model # SDIG77514
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.64 lbs

Product Details

This diffuser includes four-way adjustable diffuser, back pan for 1four inch duct, electrostatic filters, and is made of steel. It is white, measures 23 inch width, 23 inch height, 1¾ inch depth. This diffuser is compatible with T-Bar Suspended Drop Ceilings, is ceiling mountable, a powder coated epoxy finish.

Technical Specs

  • ItemDiffuser
  • Mounting LocationCeiling
  • Overall Depth1 3/4 in
  • Overall Width23 in
  • Face TypeSide Louvered
  • ColourWhite
  • InsulatedNot Insulated
  • ShapeSquare
  • FinishPowder Coated Epoxy
  • Includes4-Way Adjustable Diffuser, Back Pan For 14 inch Duct, Electrostatic Filters
  • Mounting Style Lay-In
  • Product Type Ceiling Diffuser
  • Overall Height 23 in
  • Duct Size 14 in
  • Adjustable Blades Adjustable Blades
  • Material Steel
  • Air Diffusion Angle 360 Degrees
  • Compatible with Product Type T-Bar Suspended Drop Ceilings
  • Insulation Material None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list