!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFUSER, CEILING/WALL, 11X11 IN, SURFACE MOUNT, 8 IN DUCT, ALUMINUM, 3-WAY LOUVERED, WHITE

DIFFUSER, CEILING/WALL, 11X11 IN, SURFACE MOUNT, 8 IN DUCT, ALUMINUM, 3-WAY LOUVERED, WHITE

APPROVED VENDOR

DIFFUSER, CEILING/WALL, 11X11 IN, SURFACE MOUNT, 8 IN DUCT, ALUMINUM, 3-WAY LOUVERED, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFUSER, CEILING/WALL, 11X11 IN, SURFACE MOUNT, 8 IN DUCT, ALUMINUM, 3-WAY LOUVERED, WHITE

DIFFUSER, CEILING/WALL, 11X11 IN, SURFACE MOUNT, 8 IN DUCT, ALUMINUM, 3-WAY LOUVERED, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4MJJ3
  • Mfr. Model # 4MJJ3
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 1978
  • Shipping Weight 1.3 lbs

Product Details

This diffuser includes screws, and is made of aluminum. It is white, measures 11 inch width, 11 inch height, 2¼ inch depth. This diffuser is ceiling/wall mountable, a powder coated finish.

Technical Specs

  • ItemDiffuser
  • Mounting LocationCeiling, Wall
  • Overall Depth2 1/4 in
  • Overall Width11 in
  • Face Type3-Way Louvered
  • Hole Size1/2 in
  • MaterialAluminum
  • Air Diffusion Angle270 Degrees
  • FinishPowder Coated
  • IncludesScrews
  • Mounting Style Surface Mount
  • Product Type Ceiling Diffuser
  • Overall Height 11 in
  • Duct Size 8 in
  • Adjustable Blades Not Adjustable Blades
  • Colour White
  • Insulated Not Insulated
  • Shape Square
  • Insulation Material None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list