DIFFUSER, CEILING/WALL, 23¾ IN H, 23¾ IN W, SURFACE MOUNT, 6 TO 12 IN DUCT, STEEL, SQUARE CONE
DIFFUSER, CEILING/WALL, 23¾ IN H, 23¾ IN W, SURFACE MOUNT, 6 TO 12 IN DUCT, STEEL, SQUARE CONE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
White finish. Square diffuser provides high-volume air diffusion: multilouver models control air volume.
Technical Specs
- ItemDiffuser
- Mounting LocationCeiling, Wall
- Overall Depth3 1/2 in
- Overall Width23 3/4 in
- Face TypeSquare Cone
- ColourWhite
- InsulatedNot Insulated
- ShapeSquare
- FinishPowder Coated
- IncludesCollar
- Mounting Style Surface Mount
- Product Type Ceiling Diffuser
- Overall Height 23 3/4 in
- Duct Size 6 to 12 in
- Adjustable Blades Not Adjustable Blades
- Material Steel
- Air Diffusion Angle 360 Degrees
- Compatible with Product Type T-Bar Suspended Drop Ceilings
- Insulation Material None
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.81
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.87
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.72
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.41
/ EACH