!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFERENTIAL PRESSURE INDICATOR,30

DIFFERENTIAL PRESSURE INDICATOR,30

MIDWEST INSTRUMENT

DIFFERENTIAL PRESSURE INDICATOR,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFERENTIAL PRESSURE INDICATOR,30

DIFFERENTIAL PRESSURE INDICATOR,30

MIDWEST INSTRUMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GVC7
  • Mfr. Model # 555A-30.0
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item3-Color Differential Pressure Indicator
  • Process Connection LocationEnd
  • Process Connection TypeNPT
  • Nominal Dial Size3 1/4 in
  • Maximum Working Static Pressure300 psig
  • Pressure Range0 to 30 psid
  • Sensor MaterialBuna-N
  • Lens MaterialPlastic
  • IP/NEMA RatingNot Rated
  • Accuracy GradeASME B40.1 Grade D
  • Accuracy Details+/-5% (0-3.5 psid to 0-43 psid)
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
  • Case ConstructionCorrosion Resistant
  • Dial ColourGreen-Yellow-Red
  • IncludesInstructions
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length1 yr
  • Panel-MountableNo
  • Removable BezelNo
  • Sensor TypeDiaphragm
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-5.00%
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Series 555A
  • Pressure Gauge Type Differential Filter Indicator
  • Gauge Case Material Glass Filled Nylon
  • Rated Total Pressure 300 psi
  • Application Filtration Monitoring, Line Loss, Valves
  • Adjustable Set Points No
  • Blowout Safety Back Yes
  • Case Shape Rectangle
  • Housing Material Glass-Filled Nylon
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Pointer Characteristics Magnetic Piston and Follower Pointer
  • Seal Material Buna-N
  • Standards Certified Quality System CSA B51-09 SAI GLOBAL, CSA Listed, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list