!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIELESS CRIMPER, FOR INSULATED AND NON-INSULATED TERMINALS AND CONNECTORS, MANUAL

DIELESS CRIMPER, FOR INSULATED AND NON-INSULATED TERMINALS AND CONNECTORS, MANUAL

GREENLEE

DIELESS CRIMPER, FOR INSULATED AND NON-INSULATED TERMINALS AND CONNECTORS, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIELESS CRIMPER, FOR INSULATED AND NON-INSULATED TERMINALS AND CONNECTORS, MANUAL

DIELESS CRIMPER, FOR INSULATED AND NON-INSULATED TERMINALS AND CONNECTORS, MANUAL

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L628
  • Mfr. Model # KP1022-INS
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 376
  • Shipping Weight 1.2 lbs

Product Details

This crimper has a length of 9¾ inch, plus it weighs 1.05 pounds and is insulated. It features hand guards, safety orange handles, two-layer insulation provides flame and impact-resistance and meets the standards for ASTM F1505-07. In addition, it has a deluxe cushion grip. This crimper is designed for: electrical wire and cable, wire cutter.

Technical Specs

  • ItemCrimper
  • Crimping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Compatible Terminal TypeInsulated
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 3/4 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Grip StyleDeluxe Cushion
  • Maximum Crimping Capacity10 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • Tool Weight1.05 lb
  • Crimper Style Insulated Terminal
  • Compatible Connector Type Insulated Connectors, Insulated Terminals, Not Insulated Connectors, Not Insulated Terminals
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Included
  • Insulated Insulated
  • Features Hand Guards, Safety Orange Handles, Two-Layer Insulation Provides Flame and Impact-Resistance
  • Includes Crimping Die Crimping Die Not Included
  • Minimum Crimping Capacity 22 AWG
  • Standards ASTM F1505-07
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list