!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIECUT 2X1

DIECUT 2X1

BRADY

DIECUT 2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIECUT 2X1

DIECUT 2X1

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.78 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYTHT17-483-3
  • Mfr. Model # THT-17-483-3
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • ItemLabel
  • Compatible Grainger Part Number22NA78, 2TYR1
  • Label ColourWhite
  • Label Height1"
  • Label Width2"
  • Printer Series CompatibilityBBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
  • Material SeriesB-483A
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • AdhesiveAdhesive
  • ApplicationGeneral and Industrial Identification, Panel Identification and Wire and Cable Marking
  • Inkjet PrintableNo
  • Label ShapeRectangle
  • Labels per Row1
  • Minimum Service Temperature-40 Degrees F
  • Secondary Label IncludedNo
  • StandardsASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: UL Recognized
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6000, R6000
  • Label Finish Gloss
  • Label Material Ultra Aggressive Polyester B483
  • Labels per Roll 3000
  • Adhesive Properties Aggressive Permanent Adhesive
  • Recommended Ribbon IP-R6000, R6000
  • Product Type Labels
  • Adhesive Material Rubber
  • Core Diameter 3"
  • Label Media Format Precut Roll
  • Label Thickness 0.004"
  • Maximum Service Temperature 248 Degrees F
  • Roll Width 2 13/64"
  • Service Temperature Range -40 Degrees to 248 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list