!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, 1 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, EXTENDED

DIE GRINDER, 1 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, EXTENDED

INGERSOLL RAND

DIE GRINDER, 1 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, EXTENDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, 1 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, EXTENDED

DIE GRINDER, 1 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE, EXTENDED

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,490.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGM2X180RG4
  • Mfr. Model # M2X180RG4
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Technical Specs

  • ItemDie Grinder
  • Horsepower1 hp
  • Grinder OrientationExtended
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleStraight Extended
  • Includes1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
  • Switch TypeSafety Lever
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Minimum Speed18,000 RPM
  • Handle MaterialComposite
  • ApplicationCleaning, Cutting, Heavier-Duty Grinding, Polishing
  • StandardsISO 28927, ISO15744
  • Tool Weight2.7 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in, 6mm
  • Air Inlet Connection Size 3/8 in
  • Max. Speed 18,000 RPM
  • Air Inlet 3/8 in NPT Female
  • Kit Contents (1) Bare Tool
  • Safety Features Locking Throttle Lever
  • Power Source Air Powered
  • Air Consumption 14 cfm
  • Min. Hose Size 3/8 in
  • Bearing Type Ball
  • Overall Length 13 1/8 in
  • Features Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
  • Series M2 Series
  • Variable Speed No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list