DIE GRINDER, 0.8 HORSEPOWER, 19,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
DIE GRINDER, 0.8 HORSEPOWER, 19,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Pneumatic Die Grinder, Industrial, Grinder Type Die Grinder 1/4 In., 0.8 HP, Rear Exhaust, 4 Average CFM @ 15 Second Run Time, 21.2 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing Type, Compos
Technical Specs
Item Die Grinder
Horsepower 0.8 hp
Grinder Orientation Straight
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Straight
Includes 1/4 in Collet Holder
Switch Type Safety Lever
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 19,000 RPM
Handle Material Composite
Features Durable, High Performance
Tool Weight 2 lb
Duty Heavy Duty
Collet Size 1/4 in
Air Inlet Connection Size 3/8 in
Max. Speed 19,000 RPM
Air Inlet 3/8 in NPT Female
Kit Contents Bare Tool
Safety Features Safety Lever
Power Source Air Powered
Air Consumption 32 cfm
Min. Hose Size 3/8 in
Bearing Type Ball
Overall Length 8 3/4 in
Standards ISO-28927-12
Variable Speed No Variable Speed
Country of Origin Hungary
(subject to change)
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,076.39
/ EACH