AIR ANGLE DIE GRINDER, 0.5 HORSEPOWER, 31,000 RPM MAXIMUM SPEED, 1/4 IN, ANGLE
AIR ANGLE DIE GRINDER, 0.5 HORSEPOWER, 31,000 RPM MAXIMUM SPEED, 1/4 IN, ANGLE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Pneumatic Die Grinder, Industrial, Grinder Type Die Grinder 1/4 In., 0.5 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Ball Bearing Type, Compo
Technical Specs
Item Air Angle Die Grinder
Horsepower 0.5 hp
Grinder Orientation Angle
Air Inlet 1/4 in
Switch Type Safety Lever
Air Pressure 90 psi
Exhaust Location Rear
Bearing Type Ball
Overall Length 6 19/32 in
Standards EN ISO 11148-9:2012
Tool Weight 0.8 lb
Duty Industrial Duty
Collet Size 1/4 in
Max. Speed 31,000 RPM
Safety Features Safety Lever
Power Source Air Powered
Air Consumption 21 cfm
Min. Hose Size 5/16 in
Handle Material Composite
Features High Performance
Series CP3019
Variable Speed Variable Speed
Country of Origin Hungary
(subject to change)