!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, 7 IN OVERALL L

DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, 7 IN OVERALL L

DYNABRADE

DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, 7 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, 7 IN OVERALL L

DIE GRINDER, 0.5 HORSEPOWER, 24,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, 7 IN OVERALL L

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $940.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25H871
  • Mfr. Model # 51304
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • ItemDie Grinder
  • Horsepower0.5 hp
  • Grinder OrientationStraight
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleStraight
  • Includes1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
  • Switch TypeLever
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Minimum Speed15,000 RPM
  • Handle MaterialComposite
  • ApplicationDeburring, Grinding, Polishing
  • StandardsCE Certified, EAC Certified
  • Variable SpeedNo
  • Duty Heavy Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 24,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Anti-Kickback Clutch Type None
  • Power Source Air Powered
  • Air Consumption 25 cfm
  • Min. Hose Size 3/8 in
  • Number of Speed Settings 1
  • Overall Length 7 in
  • Features Gearless for Reduced Maintenance and Downtime
  • Tool Weight 2.2 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list