!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAPHRAGM PUMP,115VAC,13 GPM

DIAPHRAGM PUMP,115VAC,13 GPM

FILL-RITE

DIAPHRAGM PUMP,115VAC,13 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAPHRAGM PUMP,115VAC,13 GPM

DIAPHRAGM PUMP,115VAC,13 GPM

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,731.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR450B
  • Mfr. Model # FR450B
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemOil Transfer Pump
  • Hose Outside Dia.1 in
  • Housing Material - PumpsPolypropylene
  • Max. Flow Rate13 gpm
  • Max. Viscosity30 SUS
  • Includes NozzleNozzle Included
  • Duty Cycle30 min On/30 min Off
  • Motor HP1/4 hp
  • Nozzle Fluid CompatibilityGasoline
  • Nozzle OperationManual
  • Power SourceElectric
  • Overall Length14 in
  • Max. Fluid Temp.130 Degrees F
  • Compatible ChemicalsHydraulic Oil, Light Oil, Lubricating Fluid, Medium Viscosity Liquids, Oil
  • FeaturesThermal Overload Protection
  • Max. Head Pressure15 psi
  • Seal MaterialBuna-N
  • Hose Length 12 ft
  • Hose Tube Material Nitrile
  • For Container Size 330 gal
  • Max. Outlet Pressure 15 psi
  • Includes Hose, Manual Nozzle, Metal Bung Mount, Steel Suction Pipe
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Mount Type Bung
  • Nozzle Material Aluminum
  • Plug Type NEMA 15
  • Rated Voltage 115V AC
  • Full Load Amps 2.5 A
  • Motor RPM 2,600 RPM
  • Cord Length 6 1/2 ft
  • Height Above Container 12 1/4 in
  • Motor Type Diaphragm
  • Self-Priming Self-Priming
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list