!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAPHRAGM/BILGE PUMP, INLET 1 IN

DIAPHRAGM/BILGE PUMP, INLET 1 IN

DAYTON

DIAPHRAGM/BILGE PUMP, INLET 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAPHRAGM/BILGE PUMP, INLET 1 IN

DIAPHRAGM/BILGE PUMP, INLET 1 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4AYD5
  • Mfr. Model # 4AYD5
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeDrum
  • Piston MaterialThermoplastic Polyurethane
  • Max. Viscosity1,680 SUS
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Deionized Water, Diesel Fuel, Fresh Water, Gasoline, Kerosene, Motor Oil, Salt Water
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 1/4 in
  • Suction Tube IDHose
  • Suction Tube Length39.3750 in
  • Includes Bung AdapterYes
  • Adapter MaterialPolyacetal
  • Power SourceHand Operated
  • Wetted MaterialsPolyacetal, PVC, Stainless Steel, Polyurethane
  • FeaturesDimensions with Drum Attachment (In.): 3/4 Inlet, Discharge Tube Length - 78-47/64, Suction Tube Length - 49-7/32, Suction Tube Outlet ID - 25/32, Suction Tube Outlet OD - 1-3/64
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Biodiesel, Diesel Fuel, Gasoline, Kerosene, Motor Oil, Water
  • Action Type Lever
  • For Container Size 55 gal
  • Housing Material - Pumps Polyacetal
  • Max. Flow Rate 4.4 gpm @ 120 strokes
  • Max. Fluid Temp. 104 Degrees F
  • Not Recommended Chemicals DEF, Ethyl (Ethanol), Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 1 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/4 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Self-Priming Yes
  • For Use With Water, Sea Water, Diesel, Kerosene, Gasoline, Mineral Oil, Heating Oil, Synthetic Oil, Antifreeze, Emulsion and Liquids With 1/16 in Diameter Solids
  • Includes Delivery Nozzle, Discharge Hose, Drum Attachment, Hose Clamps, Hose for Drum Attachment, Screws(4), Stainless Steel Strainer, Suction Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list