!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 6 1/2 IN L, JAW 7/8 X 7/8 IN, VINYL/STEEL

DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 6 1/2 IN L, JAW 7/8 X 7/8 IN, VINYL/STEEL

GRAY TOOLS

DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 6 1/2 IN L, JAW 7/8 X 7/8 IN, VINYL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 6 1/2 IN L, JAW 7/8 X 7/8 IN, VINYL/STEEL

DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 6 1/2 IN L, JAW 7/8 X 7/8 IN, VINYL/STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB241B-I
  • Mfr. Model # B241B-I
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These diamond slim nose pliers feature a vinyl handle with two layers of insulation-an orange top layer and a second yellow layer that also serves as a safety indicator. They have a 1,000-volt rating, measure 6 1/2 inches in length, and have a 7/8 x 7/8-inch jaw with a maximum 7/8-inch jaw opening and a zero-degree bend. They are made of drop forged steel for durable use and are not tether capable.

Technical Specs

  • ItemDiamond Slim-Nose Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeDiamond Slim-Nose
  • Jaw Length7/8 in
  • Jaw Opening TypeManual
  • Voltage Rating1,000V
  • Blade MaterialSteel
  • FinishInsulated
  • Grip MaterialPlastic
  • Handle StyleInsulated Ergonomic
  • Plier MaterialSteel
  • Steel TypeAlloy Steel
  • Plier Type Side Cutting-Diamond Slim-Nose Insulated Pliers
  • Cutter Type Side Cutter
  • Insulated Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 6 1/2 in
  • Jaw Width 7/8 in
  • Grip Style Rubber Insulated
  • Tether Ready Not Tether Capable
  • Features Orange Top Insulation Layer, Second Yellow Layer That Also Serves As A Visual Safety Indicator
  • For Wire/Cable Type Copper, Aluminum
  • Handle Colour Orange
  • Material Applications Wire, Cable
  • Standards ASTM F1505
  • Weight 0.625 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list