!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND POINT CHISEL, STEEL, 1/8 IN BLADE W, 5 IN OVERALL L, PLAIN GRIP

DIAMOND POINT CHISEL, STEEL, 1/8 IN BLADE W, 5 IN OVERALL L, PLAIN GRIP

MAYHEW

DIAMOND POINT CHISEL, STEEL, 1/8 IN BLADE W, 5 IN OVERALL L, PLAIN GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND POINT CHISEL, STEEL, 1/8 IN BLADE W, 5 IN OVERALL L, PLAIN GRIP

DIAMOND POINT CHISEL, STEEL, 1/8 IN BLADE W, 5 IN OVERALL L, PLAIN GRIP

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22KK55
  • Mfr. Model # 10600
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This diamond point chisel has a width of⅛ inch, plus it weighs 0.1 pounds. Along with a steel handle, it features bottom of the cut comes to a sharp point, used to make a v- shaped groove in metal and meets the standards for ASME. In addition, it is made of steel, is corrosion-resistant, has a black oxide finish, plus it is non-sparking, and is not tether ready with a plain grip. This diamond point chisel is designed for: metal.

Technical Specs

  • ItemDiamond Point Chisel
  • Material ApplicationsFor Metal
  • Blade Width1/8 in
  • Includes HandleHandle Not Included
  • Grip StylePlain
  • Handle MaterialSteel
  • Tether ReadyNot Tether Ready
  • Blade Tip Hardness55 to 57 HRC
  • FeaturesBottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
  • Shank ShapeHexagon
  • StandardsASME
  • Chisel Type Diamond Point Chisel
  • Blade Tip Shape Diamond
  • Includes Striking Cap Striking Cap Not Included
  • Material Steel
  • Overall Length 5 in
  • Non-Sparking Not Non-Sparking
  • Blade Length 0 in
  • Corrosion-Resistant Corrosion Resistant
  • Finish Black Oxide
  • Shank Width 5/16 in
  • Weight 0.1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list