DIAMETER CALIPER, 0 IN TO 9 IN RANGE, 01 IN DIAMETER GRADUATION, 4-WAY, WHITE
DIAMETER CALIPER, 0 IN TO 9 IN RANGE, 01 IN DIAMETER GRADUATION, 4-WAY, WHITE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dial caliper is made out of stainless steel. It meets the standards for US Federal Specifications. This dial caliper includes a locking nut.
Technical Specs
- ItemDial Caliper
- Accuracy+/-0.001 in (0 in to 6 in), +/-0.0015 in (Over 6 in)
- Caliper MaterialStainless Steel
- Dial Graduation0.001 in
- Jaw Actuation TypeThumb Wheel
- Jaw MaterialStainless Steel
- Measurements4-Way
- Measures Inside DimensionYes
- Measures StepYes
- Depth Rod ShapeRectangular
- Includes CaseNo
- Jaw Depth - Upper Jaw0.625 in
- Range per Revolution0.1 in
- Range 0 in to 9 in
- Long Form Calibration Certificate No
- Dial Colour White
- Dimension Type Inch
- Jaw Depth 1.5 in
- Maximum Measurement - Inch 9 in
- Measures Depth Yes
- Measures Outside Dimension Yes
- Minimum Measurement - Inch 0 in
- Includes Bezel Lock Yes
- Includes Locking Nut Yes
- Jaw Shape Standard Blade Nibs for Inside/Outside Measurement
- Standards US Federal Specifications
- Country of Origin United States
(subject to change)
Related Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.81
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$358.95
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$186.93
/ EACH