!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAL CALIPER, STANDARD LETTER OF CERTIFICATION (SLC), 300MM YELLOW DIAL

DIAL CALIPER, STANDARD LETTER OF CERTIFICATION (SLC), 300MM YELLOW DIAL

STARRETT

DIAL CALIPER, STANDARD LETTER OF CERTIFICATION (SLC), 300MM YELLOW DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL CALIPER, STANDARD LETTER OF CERTIFICATION (SLC), 300MM YELLOW DIAL

DIAL CALIPER, STANDARD LETTER OF CERTIFICATION (SLC), 300MM YELLOW DIAL

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $818.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA120M300
  • Mfr. Model # 120M300
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This dial caliper is made out of stainless steel. It meets the standards for Standard Letter of Certification (SLC). This dial caliper includes a locking nut.

Technical Specs

  • ItemDial Caliper
  • Long Form Calibration CertificateNo
  • Dial ColourYellow
  • Dimension TypeMetric
  • Jaw Depth63 mm
  • Maximum Measurement - mm300 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Graduations - Lower Scale0.001 in
  • Included CertificationStandard Letter of Certification
  • Includes CaseNo
  • Jaw Depth - Upper Jaw63 mm
  • Range per Revolution0.001 in
  • Range 0 mm to 150 mm
  • Caliper Material Stainless Steel
  • Dial Graduation 0.001 in
  • Jaw Actuation Type Slide
  • Jaw Material Stainless Steel
  • Measurements Inside, Outside
  • Measures Inside Dimension Yes
  • Minimum Measurement - mm 0 mm
  • Graduations - Upper Scale 0.1 in
  • Includes Bezel Lock Yes
  • Includes Locking Nut Yes
  • Jaw Shape Knife Edge Jaw Points for Inside and Outside Measurement
  • Standards Standard Letter of Certification (SLC)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories