!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMETER CALIPER, 0 TO 12 IN RANGE, 01 IN DIAMETER GRADUATION, INSIDE, OUTSIDE

DIAMETER CALIPER, 0 TO 12 IN RANGE, 01 IN DIAMETER GRADUATION, INSIDE, OUTSIDE

STARRETT

DIAMETER CALIPER, 0 TO 12 IN RANGE, 01 IN DIAMETER GRADUATION, INSIDE, OUTSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMETER CALIPER, 0 TO 12 IN RANGE, 01 IN DIAMETER GRADUATION, INSIDE, OUTSIDE

DIAMETER CALIPER, 0 TO 12 IN RANGE, 01 IN DIAMETER GRADUATION, INSIDE, OUTSIDE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,111.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZUF1
  • Mfr. Model # 120B-12
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.15 lbs

Product Details

This dial slide caliper is made out of stainless steel. It meets the standards for US Federal Specifications. This dial slide caliper includes a locking nut.

Technical Specs

  • ItemDial Slide Caliper
  • Accuracy+/-0.001 in (0 in to 6 in), +/-0.0015 in (Over 6 in)
  • Caliper MaterialStainless Steel
  • Dial Graduation0.001 in
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • MeasurementsInside, Outside
  • Measures Inside DimensionYes
  • Measures StepNo
  • Depth Rod ShapeRectangular
  • Includes Locking NutYes
  • Jaw ShapeStandard Blade Nibs for Inside/Outside Measurement
  • StandardsUS Federal Specifications
  • Range 0 in to 12 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dimension Type Inch
  • Jaw Depth 3 in
  • Maximum Measurement - Inch 12 in
  • Measures Depth No
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Includes Bezel Lock Yes
  • Jaw Depth - Upper Jaw 0.3 in
  • Range per Revolution 0.1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list