!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAL CALIPER, 0 TO 30MM RANGE, +/-0.04MM ACCURACY, LONG FORM CALIBRATION CERTIFICATE

DIAL CALIPER, 0 TO 30MM RANGE, +/-0.04MM ACCURACY, LONG FORM CALIBRATION CERTIFICATE

MITUTOYO

DIAL CALIPER, 0 TO 30MM RANGE, +/-0.04MM ACCURACY, LONG FORM CALIBRATION CERTIFICATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL CALIPER, 0 TO 30MM RANGE, +/-0.04MM ACCURACY, LONG FORM CALIBRATION CERTIFICATE

DIAL CALIPER, 0 TO 30MM RANGE, +/-0.04MM ACCURACY, LONG FORM CALIBRATION CERTIFICATE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $560.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36J685
  • Mfr. Model # 505-745CAL
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This dial caliper is made out of stainless steel. It meets the standards for US Federal Specifications. This dial caliper includes a locking nut and a case.

Technical Specs

  • ItemDial Caliper
  • Accuracy+/-0.04 mm
  • Caliper MaterialStainless Steel
  • Dial Graduation0.02 mm
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Case TypeCase
  • Included CertificationCertificate of Inspection, Long Form Certificate
  • Includes CaseYes
  • Jaw Depth - Upper Jaw27.5 mm
  • Range per Revolution2 mm
  • StandardsUS Federal Specifications
  • Range 0 mm to 150 mm
  • Long Form Calibration Certificate Yes
  • Dial Colour Yellow
  • Dimension Type Metric
  • Jaw Depth 64 mm
  • Maximum Measurement - mm 300 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - mm 0 mm
  • Depth Rod Shape Rectangular
  • Includes Bezel Lock Yes
  • Includes Locking Nut Yes
  • Jaw Shape Standard Blade Nibs for Inside/Outside Measurement
  • Shockproof Dial Yes
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list