!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL PLIERS, LONG REACH/HEAVY DUTY, BLUE, 11 IN L, JAW 1 1/8 X 1/2 IN, FORGED STEEL

DIAGONAL PLIERS, LONG REACH/HEAVY DUTY, BLUE, 11 IN L, JAW 1 1/8 X 1/2 IN, FORGED STEEL

GRAY TOOLS

DIAGONAL PLIERS, LONG REACH/HEAVY DUTY, BLUE, 11 IN L, JAW 1 1/8 X 1/2 IN, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL PLIERS, LONG REACH/HEAVY DUTY, BLUE, 11 IN L, JAW 1 1/8 X 1/2 IN, FORGED STEEL

DIAGONAL PLIERS, LONG REACH/HEAVY DUTY, BLUE, 11 IN L, JAW 1 1/8 X 1/2 IN, FORGED STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT82001
  • Mfr. Model # 82001
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

These long-reach, heavy-duty pliers are made of forged steel and feature a blue, comfort-grip handle. They are 11 inches in length and have a 1 1/8 x 1/2-inch jaw with a maximum opening of 1 3/16 inches and a 30-degree bend. They are uninsulated and not tether capable.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut Profile30 Degrees Angled
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length1 1/8 in
  • Jaw Opening TypeManual
  • Voltage RatingNot Voltage Rated
  • Additional Tool FunctionsWire Cutter
  • FeaturesLong Length Design Makes It Ideal For Use In Hard-To-Reach Applications
  • For Wire/Cable TypeHard Wire
  • Handle ColourBlue
  • Material ApplicationsHard Wire, Cotter Pins, Soft Metals
  • StandardsANSI
  • Weight0.7 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 30 Degrees
  • Overall Length 11 in
  • Jaw Width 1/2 in
  • Grip Style Standard
  • Tether Ready Not Tether Capable
  • Blade Material Steel
  • Finish Polished
  • Grip Material PVC
  • Handle Style Pistol Grip
  • Plier Material Steel
  • Steel Type Forged Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list