!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
74 SERIES DIAGONAL CUTTING PLIERS, CHROME VANADIUM STEEL, MULTICOLOUR STANDARD HANDLE, DELUXE CUSHION GRIP, 10 IN L

74 SERIES DIAGONAL CUTTING PLIERS, CHROME VANADIUM STEEL, MULTICOLOUR STANDARD HANDLE, DELUXE CUSHION GRIP, 10 IN L

KNIPEX

74 SERIES DIAGONAL CUTTING PLIERS, CHROME VANADIUM STEEL, MULTICOLOUR STANDARD HANDLE, DELUXE CUSHION GRIP, 10 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
74 SERIES DIAGONAL CUTTING PLIERS, CHROME VANADIUM STEEL, MULTICOLOUR STANDARD HANDLE, DELUXE CUSHION GRIP, 10 IN L

74 SERIES DIAGONAL CUTTING PLIERS, CHROME VANADIUM STEEL, MULTICOLOUR STANDARD HANDLE, DELUXE CUSHION GRIP, 10 IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7402250
  • Mfr. Model # 74 02 250
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 74 series diagonal cutting pliers has a length of 10 inch, plus it weighs 0.96 pounds. The handle is multicolour and has a standard style/type. It features high cutting performance, optimum coordination of the cutting edge angle and transmission ratio. In addition, it is made of chrome vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip. This diagonal cutting pliers is designed for: aluminum, copper.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNon-Sparking
  • Nose ShapeOval
  • Maximum Jaw Opening1/8 in
  • Jaw Width1 1/4 in
  • Grip StyleDeluxe Cushion
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length1 1/4 in
  • FinishPolished
  • Grip MaterialBi-Material
  • Handle StyleStandard
  • Plier MaterialSteel
  • StandardsISO 5749
  • Weight0.96 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 10 in
  • Jaw Length 1 1/4 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.1 in
  • Tether Ready Not Tether Ready
  • Blade Material Chrome Vanadium Steel
  • Features High Cutting Performance, Optimum Coordination of the Cutting Edge Angle and Transmission Ratio
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire, Music Wire
  • Handle Colour Multicolour
  • Material Applications Aluminum, Copper
  • Series 74
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list