!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, 1 IN JAW L, 1 IN JAW W, 7¾ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, 1 IN JAW L, 1 IN JAW W, 7¾ IN OVERALL L

KLEIN TOOLS

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, 1 IN JAW L, 1 IN JAW W, 7¾ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, 1 IN JAW L, 1 IN JAW W, 7¾ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, 1 IN JAW L, 1 IN JAW W, 7¾ IN OVERALL L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND227-7C
  • Mfr. Model # D227-7C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.556 lbs

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNon-Sparking
  • Nose ShapeNarrow
  • Maximum Jaw Opening5/8 in
  • Jaw Width1 in
  • Grip StyleStandard Cushion
  • Tether ReadyTether Not Ready
  • Cutter Length1 in
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Material ApplicationsGates, Injection Mould Sprues, Plastic
  • Weight8.8 oz
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 7 3/4 in
  • Jaw Length 1 in
  • Jaw Opening Type Spring Return
  • Voltage Rating 1,000 V
  • Blade Material Steel
  • Features Not Designed for Use on Metal
  • Handle Colour Red
  • Jaw Thickness 1 in
  • Plier Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list