DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 76 series diagonal cutting pliers has a length of 5 inch, plus it weighs 118 g and is not insulated. The handle is red and has a pistol grip style/type. It features lap joint and meets the standards for DIN ISO 5749. In addition, it is made of vanadium steel, has a chrome-plated finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Standard
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Jaw Length 7/8 in
Jaw Opening Type Manual
Maximum Wire Cutting Diameter 0.016 in
Tether Ready Not Tether Ready
Blade Material Vanadium Steel
Features Lap Joint
For Wire/Cable Type Medium-Hard Wire, Soft Wire
Handle Colour Red
Plier Material Steel
Standards DIN ISO 5749
Weight 118 g
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 5 in
Jaw Width 5/8 in
Grip Style Deluxe Cushion
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Cutter Length 7/8 in
Finish Chrome-Plated
Grip Material Bi-Material
Handle Style Pistol Grip
Series 76
Steel Type Vanadium Electrical Steel
Country of Origin Germany
(subject to change)