!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ⅞ IN JAW L, ⅛ IN JAW W, 5 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ⅞ IN JAW L, ⅛ IN JAW W, 5 IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ⅞ IN JAW L, ⅛ IN JAW W, 5 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ⅞ IN JAW L, ⅛ IN JAW W, 5 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ⅞ IN JAW L, ⅛ IN JAW W, 5 IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38TG90
  • Mfr. Model # 72 02 125
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.23 lbs

Product Details

This 72 series diagonal cutting pliers has a length of 5 inch, plus it weighs 109 g and is not insulated. The handle is red and has a pistol grip style/type. It features cuts soft materials such as lead in a flush cut and meets the standards for ISO 5743. In addition, it is made of vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a plastic deluxe cushion grip. This diagonal cutting pliers is designed for: lead, plastic.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Maximum Jaw Opening1 in
  • Jaw Width1/8 in
  • Grip StyleDeluxe Cushion
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length7/8 in
  • FinishPolished
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • StandardsISO 5743
  • Weight109 g
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 5 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Spring Return
  • Maximum Wire Cutting Diameter 1 in
  • Tether Ready Not Tether Ready
  • Blade Material Vanadium Steel
  • Features Cuts Soft Materials Such as Lead in a Flush Cut
  • For Wire/Cable Type Medium-Hard Wire, Soft Wire
  • Handle Colour Red
  • Material Applications Lead, Plastic
  • Series 72
  • Steel Type Vanadium Electrical Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list