!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L

DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L

DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ⅞ IN JAW L, ⅝ IN JAW W, 5 IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7681125
  • Mfr. Model # 76 81 125
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This 76 series diagonal cutting pliers has a length of 5 inch, plus it weighs 0.192 pounds and is not insulated. The handle is red and has a pistol grip style/type. It features forged, oil-hardened and meets the standards for DIN ISO 5749. In addition, it is made of vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length7/8 in
  • Jaw Opening TypeManual
  • Maximum Wire Cutting Diameter0.031 in
  • Tether ReadyNot Tether Ready
  • Blade MaterialVanadium Steel
  • FeaturesForged, Oil-Hardened
  • For Wire/Cable TypeMedium-Hard Wire, Soft Wire
  • Handle ColourRed
  • Jaw Thickness3/8 in
  • Series76
  • Steel TypeVanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 5 in
  • Jaw Width 5/8 in
  • Grip Style Standard Cushion
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • Finish Polished
  • Grip Material Plastic
  • Handle Style Pistol Grip
  • Plier Material Steel
  • Standards DIN ISO 5749
  • Weight 0.192 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list