!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAGONAL CUTTING PLIER,5-1/4IN L

DIAGONAL CUTTING PLIER,5-1/4IN L

KNIPEX

DIAGONAL CUTTING PLIER,5-1/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER,5-1/4IN L

DIAGONAL CUTTING PLIER,5-1/4IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT81
  • Mfr. Model # 75 22 125
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.17 lbs

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileStandard
  • InsulatedNo
  • Head Offset Angle0 Degrees
  • Jaw Length1/2 in
  • Jaw Opening TypeSpring Return
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • FeaturesBolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
  • For Wire/Cable TypeMedium-Hard Wire, Music Wire, Soft Wire
  • Handle ColourRed
  • Jaw Thickness1/4 in
  • StandardsDIN ISO 9654
  • Surface Hardness62 HRC
  • Plier Type Precision Diagonal Cutting Pliers
  • ESD-Safe No
  • Non-Sparking No
  • Overall Length 5 in
  • Jaw Width 3/8 in
  • Maximum Wire Cutting Diameter 0.469 in
  • Tether Ready No
  • Cutter Length 1/2 in
  • Finish Burnished
  • Grip Material Plastic
  • Handle Style Pistol Grip
  • Plier Material Steel
  • Steel Type Steel
  • Weight 0.174 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list