!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, POINTED, ¾ IN JAW L, ⅝ IN JAW W, 5¼ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, POINTED, ¾ IN JAW L, ⅝ IN JAW W, 5¼ IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, POINTED, ¾ IN JAW L, ⅝ IN JAW W, 5¼ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, POINTED, ¾ IN JAW L, ⅝ IN JAW W, 5¼ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, POINTED, ¾ IN JAW L, ⅝ IN JAW W, 5¼ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7742-130
  • Mfr. Model # 7742-130
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.122 lbs

Product Details

For fine cutting work. EG: in electronics and fine mechanics. Sturdy zero backlash box joint. Low friction because of the double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil, offers effective rust protection- no circuit faults caused by peeling chrome from plated tools. Cutting edge hardness 62 HRC. High Grade special tool steel: forged and oil hardened.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle0 Degrees
  • Overall Length5 1/4 in
  • Jaw Width5/8 in
  • Maximum Wire Cutting Diameter0.063 in
  • Additional Tool FunctionsWire Cutter
  • Cutter Length3/4 in
  • FinishPolished
  • Grip MaterialBi-Material
  • Handle StyleStandard
  • Series77
  • Weight0.269 lb
  • Plier Type Precision Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Non-Sparking
  • Nose Shape Pointed
  • Jaw Length 3/4 in
  • Jaw Opening Type Spring Return
  • Tether Ready Tether Not Ready
  • Blade Material Steel
  • Features Mirror Polished, Pointed Head
  • For Wire/Cable Type Medium-Hard Wire, Soft Wire
  • Handle Colour Multicolour
  • Plier Material Steel
  • Standards ISO 9654
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list