!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/8 IN JAW L, 3/8 IN JAW W, 4 1/4 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/8 IN JAW L, 3/8 IN JAW W, 4 1/4 IN OVERALL L

EXCELTA

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/8 IN JAW L, 3/8 IN JAW W, 4 1/4 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/8 IN JAW L, 3/8 IN JAW W, 4 1/4 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/8 IN JAW L, 3/8 IN JAW W, 4 1/4 IN OVERALL L

EXCELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NF22
  • Mfr. Model # 9244E
  • UNSPSC # 27111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle0 Degrees
  • Jaw Length3/8 in
  • Jaw Opening TypeSpring Return
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • FeaturesDual Leaf Springs
  • Grip MaterialPlastic
  • Plier MaterialSteel
  • Steel TypeCarbon Steel
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Non-Sparking
  • Overall Length 4 1/4 in
  • Jaw Width 3/8 in
  • Maximum Wire Cutting Gauge 20 AWG
  • Tether Ready Tether Not Ready
  • Cutter Length 3/8 in
  • For Wire/Cable Type Soft Wire
  • Handle Colour Blue
  • Standards ESD Safety Standards
  • Weight 3 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list