!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1/2 IN JAW L, 1/2 IN JAW W, 4 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1/2 IN JAW L, 1/2 IN JAW W, 4 1/2 IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1/2 IN JAW L, 1/2 IN JAW W, 4 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1/2 IN JAW L, 1/2 IN JAW W, 4 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1/2 IN JAW L, 1/2 IN JAW W, 4 1/2 IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT89
  • Mfr. Model # 77 42 115 ESD
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.17 lbs

Product Details

This diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.172 pounds and is not insulated. The handle is multicolour. It features cutting edges additionally induction hardened, electrically discharging handles - dissipative and more and meets the standards for DIN EN 61 340-5, DIN ISO 9654. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle0 Degrees
  • Jaw Length1/2 in
  • Jaw Opening TypeSpring Return
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • FeaturesCutting Edges Additionally Induction Hardened, Electrically Discharging Handles - Dissipative, Low-Friction Double Spring for Gentle and Even Opening, Offer the Best Possible Rust Protection - No Circuit Faults Caused by Peeling Chrome from Plated Tools, Pointed Head, the Mirror Polish, Together with a Fine Film of Oil
  • For Wire/Cable TypeMedium-Hard Wire, Soft Wire
  • Jaw Thickness1/4 in
  • StandardsDIN EN 61 340-5, DIN ISO 9654
  • Plier Type Precision Diagonal Cutting Pliers
  • ESD-Safe ESD Safe
  • Non-Sparking Not Non-Sparking
  • Overall Length 4 1/2 in
  • Jaw Width 1/2 in
  • Maximum Wire Cutting Diameter 0.063 in
  • Tether Ready Not Tether Ready
  • Cutter Length 1/2 in
  • Finish Polished
  • Handle Colour Multicolour
  • Plier Material Steel
  • Weight 0.172 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list