!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, ⅜ IN JAW L, ⅜ IN JAW W, 4½ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, ⅜ IN JAW L, ⅜ IN JAW W, 4½ IN OVERALL L

EREM

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, ⅜ IN JAW L, ⅜ IN JAW W, 4½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, ⅜ IN JAW L, ⅜ IN JAW W, 4½ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, NARROW, ⅜ IN JAW L, ⅜ IN JAW W, 4½ IN OVERALL L

EREM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31AD36
  • Mfr. Model # T622N
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This 600 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 51 g and is not insulated. The handle is blue and has a standard style/type. It features non-reflective finish. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeNarrow
  • Maximum Jaw Opening7/8 in
  • Jaw Width3/8 in
  • Grip StyleDeluxe Cushion
  • Maximum Wire Cutting Gauge16 AWG
  • Tether ReadyNot Tether Ready
  • Blade MaterialSteel
  • FeaturesNon-Reflective Finish
  • Handle ColourBlue
  • Material ApplicationsCopper
  • Series600
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Precision Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 1/2 in
  • Jaw Length 3/8 in
  • Jaw Opening Type Spring Return
  • Maximum Wire Cutting Diameter 1.3 mm
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 3/8 in
  • For Wire/Cable Type Medium-Hard Wire
  • Handle Style Standard
  • Plier Material Steel
  • Weight 51 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list