!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAGONAL CUTTING PLIER,10IN L

DIAGONAL CUTTING PLIER,10IN L

KNIPEX

DIAGONAL CUTTING PLIER,10IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER,10IN L

DIAGONAL CUTTING PLIER,10IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38TG66
  • Mfr. Model # 74 02 250
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeOval
  • Maximum Jaw Opening1/8 in
  • Jaw Length1 1/4 in
  • Jaw Opening TypeManual
  • Maximum Wire Cutting Diameter0.1 in
  • Tether ReadyNo
  • Blade MaterialChrome Vanadium Steel
  • FeaturesContinuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire, Music Wire
  • Handle ColourMulticolored
  • High LeverageYes
  • Material ApplicationsAluminum, Copper
  • Series74
  • Steel TypeChrome Vanadium Steel
  • Weight0.96 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 10 in
  • For Maximum Diameter Hard Steel 1/8 in
  • Jaw Width 1 1/4 in
  • Grip Style Deluxe Cushion
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 1 1/4 in
  • Finish Polished
  • Grip Material Bi-Material
  • Handle Style Standard
  • Includes Voltage Detection Module No
  • Plier Material Steel
  • Standards ISO 5749
  • Surface Hardness 64 HRC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list