!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 2 IN JAW L, 1¼ IN JAW W, TETHER READY

HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 2 IN JAW L, 1¼ IN JAW W, TETHER READY

KNIPEX

HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 2 IN JAW L, 1¼ IN JAW W, TETHER READY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 2 IN JAW L, 1¼ IN JAW W, TETHER READY

HIGH LEVERAGE DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 2 IN JAW L, 1¼ IN JAW W, TETHER READY

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7422250TBKA
  • Mfr. Model # 74 22 250 T BKA
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 1.125 lbs

Product Details

This 74 series high leverage diagonal cutting pliers has a length of 10 inch, plus it weighs 0.08 pounds and is not insulated. The handle is multicolour and has a standard style/type. It features high cutting performance, optimum coordination of the cutting edge angle and transmission ratio and meets the standards for ISO 5749. In addition, it is made of chrome vanadium steel, has a polished finish, plus it is non-sparking, and is tether ready with a bi-material deluxe cushion grip.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Maximum Jaw Opening1/8 in
  • Jaw Width1 1/4 in
  • Grip StyleDeluxe Cushion
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length2 in
  • FinishPolished
  • Grip MaterialBi-Material
  • Handle StyleStandard
  • Series74
  • Steel TypeChrome Vanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 12 Degrees
  • Overall Length 10 in
  • Jaw Length 2 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.125 in
  • Tether Ready Tether Ready
  • Blade Material Chrome Vanadium Steel
  • Features High Cutting Performance, Optimum Coordination of the Cutting Edge Angle and Transmission Ratio
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire, Music Wire
  • Handle Colour Multicolour
  • Plier Material Steel
  • Standards ISO 5749
  • Weight 0.08 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list