!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTERS, STRAIGHT, ⅞ IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L, STANDARD CUSHION GRIP

DIAGONAL CUTTERS, STRAIGHT, ⅞ IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L, STANDARD CUSHION GRIP

JONARD TOOLS

DIAGONAL CUTTERS, STRAIGHT, ⅞ IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L, STANDARD CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTERS, STRAIGHT, ⅞ IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L, STANDARD CUSHION GRIP

DIAGONAL CUTTERS, STRAIGHT, ⅞ IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L, STANDARD CUSHION GRIP

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DW04
  • Mfr. Model # JIC-600
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

This diagonal cutting pliers has a length of 6¼ inch, plus it weighs 0.481 pounds and is not insulated. The handle is blue and has a pistol grip style/type. It features induction hardened cutting edge and meets the standards for ASME B107.11, ISO 5749. In addition, it is made of steel, has a polished finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • ESD-SafeNot ESD Safe
  • Non-SparkingNon-Sparking
  • Overall Length6 1/4 in
  • Jaw Length7/8 in
  • Jaw Opening TypeManual
  • Voltage RatingNot Rated
  • Blade MaterialSteel
  • FeaturesInduction Hardened Cutting Edge
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Maximum Jaw Opening 3/4 in
  • Jaw Width 3/4 in
  • Grip Style Standard Cushion
  • Tether Ready Not Tether Ready
  • Cutter Length 7/8 in
  • Finish Polished
  • Handle Colour Blue
  • Jaw Thickness 3/8 in
  • Standards ASME B107.11, ISO 5749
  • Weight 0.481 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list