The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.
Technical Specs
ItemDiagonal Cutting Plier
Cut ProfileStandard
ESD-SafeNo
Non-SparkingNo
Nose ShapeNarrow
Maximum Jaw Opening1/8 in
Jaw Length3/4 in
Jaw Opening TypeManual
Maximum Wire Cutting Diameter0.1 in
Tether ReadyNo
Blade MaterialVanadium Steel
Cutter LocationTip
FinishPolished
Grip MaterialPlastic
Handle StylePistol Grip
Material ApplicationsCopper
Series70
Steel TypeVanadium Steel
Weight0.278 lb
Plier TypeDiagonal Cutting Pliers
Cutter TypeDiagonal Cutting Pliers
InsulatedNo
Head Offset Angle0 Degrees
Overall Length5 1/2 in
For Maximum Diameter Hard Steel1/16 in
Jaw Width5/8 in
Grip StyleStandard Cushion
Voltage RatingNot Rated
Additional Tool FunctionsWire Cutter
Cutter Length3/4 in
FeaturesClean Cutting of Thin Copper Wires, Oil-Hardened
For Wire/Cable TypeHard Wire, Medium-Hard Wire, Soft Wire