!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEXTERITY S13KGPN GLOVES, L/9, KEVLAR, NITRILE, ANSI/ISEA ABRASION 3/CUT A4/PUNCTURE 2

DEXTERITY S13KGPN GLOVES, L/9, KEVLAR, NITRILE, ANSI/ISEA ABRASION 3/CUT A4/PUNCTURE 2

SUPERIOR GLOVE

DEXTERITY S13KGPN GLOVES, L/9, KEVLAR, NITRILE, ANSI/ISEA ABRASION 3/CUT A4/PUNCTURE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY S13KGPN GLOVES, L/9, KEVLAR, NITRILE, ANSI/ISEA ABRASION 3/CUT A4/PUNCTURE 2

DEXTERITY S13KGPN GLOVES, L/9, KEVLAR, NITRILE, ANSI/ISEA ABRASION 3/CUT A4/PUNCTURE 2

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.67 / PAIR

EHC: EHC :
Min Qty 12 = $188.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13KGPN9
  • Mfr. Model # S13KGPN9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These gloves are size large and are made with nitrile and Kevlar. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 2. They have a knit cuff and feature touchscreen compatibility.

Technical Specs

  • ItemGlove
  • Knit MaterialKevlar(R)
  • StandardsANSI Abrasion Level 3, ANSI Cut Level A4, ANSI Puncture Level 2
  • Glove PerformanceHigh Grip, Reinforced Thumb Crotch
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove Coating FinishMicropore
  • SeriesDexterity S13KGPN
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • Reflective BackingNo
  • Grip Coating ColourBlack
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 9
  • Glove Coating Colour Black
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Nitrile
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list